2 x 2-1/2 in. FNPT x MNST Domestic Cast Brass Hex Nipple
2 x 2-1/2 in. FNPT x MNST Domestic Cast Brass Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Female x male hex couplings
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNST
- End Connections:
- FNPT x MNST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Fitting Type:
- Increasing
- Material:
- Cast Brass
- Origin:
- Domestic
- Product Type:
- Hex Nipple
- Weight:
- 1.3 lb