2 in. Zinc Plated Malleable Iron Clamp
2 in. Zinc Plated Malleable Iron Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement nuts and bolts are available; contact Dixon for more information
Documents
Specifications
- Application:
- Steam
- Coating:
- Zinc Plated
- Diameter - Outside:
- 2-39/50 in
- Fits Pipe Size:
- 2 in
- Material:
- Malleable Iron
- Product Type:
- Clamp
- Weight:
- 2.8 lb