3/4 in. FPT x MPT Polypropylene Coupling
3/4 in. FPT x MPT Polypropylene Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - EPDM gasket
- 304 stainless steel handles and pin
- Manufactured from glass-filled polypropylene
- Polypropylene cam & groove should not be mixed with metal fittings
- 1-1/4" couplers and adapters will interchange with 1-1/2" couplers and adapters, only the threads and barbs are 1-1/4"
- Not recommended for use with PTFE gaskets
- 1/2" couplers and adapters will interchange with 3/4" couplers and adapters, only the threads and barbs are 1/2"
- Supplied with EPDM gaskets, 304 stainless steel handles and pins
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler X MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter, Straight
- Length:
- 2-3/8 in
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM, Glass-Filled Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Weight:
- 0.227 lb