3/8 x 1/4 in. MNPTF x Barbed Brass Reducing Adapter
3/8 x 1/4 in. MNPTF x Barbed Brass Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Y-14.5
- Clean Bagged:
- No
- End Connection 1:
- MNPTF
- End Connection 2:
- Barbed
- End Connections:
- MNPTF x Barbed
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Adapter
- Length:
- 1-19/25 in
- Material:
- Brass
- Maximum Temperature:
- 160
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- -40 to 160 Deg F
- Weight:
- 0.0500 lb