3/4 in. Aluminum Dust Cap

Part #D75DCAL  |  Item #404809  |  Manufacturer Part #75-DC-AL

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Cam & Groove
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.

Specifications

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Dust Cap

Material: Aluminum