4 in. Long Thin Round Hole Strainer
4 in. Long Thin Round Hole Strainer
Frequently Purchased Together
Product Details
- Used on the submersed end of suction hose to prevent debris from entering the pump during operation
Documents
Specifications
- Drain Component Type:
- Grate
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Grate Style:
- Round
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Outlet Type:
- NPSM
- Product Type:
- Round Hole Strainer
- Trim Ring:
- No