4 in. Female Coupler x FNPT Polypropylene Type D Coupling
4 in. Female Coupler x FNPT Polypropylene Type D Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FPT
- End Connections:
- Coupler x FPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi