4 x 2-1/2 in. FNPT x FNST Cast Brass Reducing Wye
4 x 2-1/2 in. FNPT x FNST Cast Brass Reducing Wye
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNST
- End Connection 3:
- FNST
- End Connections:
- FNPT x FNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Reducing, Wye
- Material:
- Cast Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi