1/4 in. GHT x Stub End Adapter
1/4 in. GHT x Stub End Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- No special tools or clamps are required for installation
- Assemblies can be done in seconds
- Connects 1/4" two ferrule compression to 1/4" ID multi-purpose hose
- Faster and easier maintenance
- DK-Lok push-on fittings are reusable. Just replace the hose with no special tools
Specifications
- Application:
- Air, Gas, Industrial, Liquid, Vacuum
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- End Connection 1:
- GHT
- End Connection 2:
- OD Tube
- End Connections:
- GHT x OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter, Straight
- Height:
- 9/16 in
- ISO:
- ISO 9001
- Length:
- 1-93/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 1200 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Weight:
- 0.003 lb
- Width:
- 9/16 in