1/4 x 1/4 x 3/8 in. MNPT 316L Stainless Steel Branch Reducing Tee Tube Fitting
1/4 x 1/4 x 3/8 in. MNPT 316L Stainless Steel Branch Reducing Tee Tube Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Gas, Liquid
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- MNPT
- End Connections:
- OD Tube x OD Tube x MNPT
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 3/8 in
- Fitting Type:
- Male, Branch Tee
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-6/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 7600 psi
- Size:
- 1/4 in
- UL Listed:
- No
- Width:
- 11/16 in