1/2 x 3/4 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel Connector

You last purchased this on
 
DK-LOK®

DMC-N 1/2 x 3/4 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DMC-N 1/2 x 3/4 in. OD Tube x MNPT Reducing 316 and 316L Stainless Steel Connector

  • Fast #
  • Part #DDMC812NS
  • Item #7793478
  • Manufacturer Part #DMC8-12N-S
3.2 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • CONNECTS 1/2 in TUBE TO 3/4 in FNPT
  • Requires Certification

Specifications

ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
Brand Model Compatibility:
Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
CE Approved:
Yes
Clean Bagged:
No
Collection:
DMC-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
Compression x MNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Connector
Height:
1-63/1000 in
IAPMO Listed -:
No
ISO:
ISO 9001, ISO 14001
Length:
1-99/100 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
1200
Minimum Temperature:
-320
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
6200 psi
Recommended Valve Application:
Gas, Liquid
Size:
1/2 in
Type:
DDMC812NS
UL Listed:
No
Weight:
0.313 lb
Width:
1-99/100 in