5/8 in. 316 Stainless Steel Ferrule

You last purchased this on
 
DK-LOK®

5/8 in. 316 Stainless Steel Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

5/8 in. 316 Stainless Steel Ferrule

  • Fast #
  • Part #DDFSN10S
  • Item #8512710
  • Manufacturer Part #DFSN-10-S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
5/8 in
Fitting Type:
Ferrule
Material:
Stainless Steel
Material Type:
316