6-2/5 mm OD Tube 316 Reducing Single Ferrule Union
6-2/5 mm OD Tube 316 Reducing Single Ferrule Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects a 1/4" tube to a 1/8" tube
Specifications
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Reducing, Union, Single Ferrule
- Height:
- 9/16 in
- ISO:
- ISO 9001
- Length:
- 1-13/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 10200 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Weight:
- 0.062 lb
- Width:
- 9/16 in