8mm x 1-7/10 in. OD Tube 316 and 316L Stainless Steel Union

You last purchased this on
 
DK-LOK®

8mm x 1-7/10 in. OD Tube 316 and 316L Stainless Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

8mm x 1-7/10 in. OD Tube 316 and 316L Stainless Steel Union

  • Fast #
  • Part #DDU8MS
  • Item #8527121
  • Manufacturer Part #DU-8M-S
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
8 mm
Fitting Size 2:
8 mm
Fitting Sizes:
8 mm
Fitting Type:
Straight, Union
Length:
1-7/10 in
Material:
Stainless Steel
Material Type:
316, 316L