1/2 x 1/4 in. OD Tube x FNPT Stainless Steel Reducing Adapter
DAF-N 1/2 x 1/4 in. OD Tube x FNPT Stainless Steel Reducing Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Collection:
- DAF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Adapter
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-71/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Width:
- 3/4 in