DAF-N 1/4 x 3/8 in. OD Tube x FNPT Stainless Steel Reducing Adapter

Part #DDAF46NS  |  Item #7917213  |  Manufacturer Part #DAF 4-6N-S

$12.22 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 3/8 in

    Part #DDAF46NS | Mfr. Part #DAF 4-6N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.22 /EACH

    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #DDAF48NS | Mfr. Part #DAF 4-8N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.82 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #DDAF64NS | Mfr. Part #DAF 6-4N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.62 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #DDAF68NS | Mfr. Part #DAF 6-8N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $18.03 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #DDAF84NS | Mfr. Part #DAF 8-4N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.95 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #DDAF86NS | Mfr. Part #DAF 8-6N-S

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.19 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Connects 1/4" two ferrule compression to 3/8" Male NPT thread
  • Eliminates mis-alignment by providing position-ability prior to tightening
  • Can serve as a "sacrifice" fitting
  • Barstock Construction

Specifications

ASME Specifications: ASME SA182, ASME SA479

ASTM Specifications: ASTM A-182, ASTM A-276, ASTM A-479

Application: Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum

Brand Model Compatibility: Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok

Collection: DAF-N

End Connection 1: OD Tube

End Connection 2: FNPT

End Connections: OD Tube x FNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/4 in x 3/8 in

Fitting Type: Adapter, Reducing

Height: 7/8 in

ISO Specifications: ISO 14001, ISO 9001

Length: 1-11/20 in

Material: Stainless Steel

Material Type: 316, 316L

Maximum Pressure: 5000 psi

Origin: Global

Recommended Valve Application: Gas, Liquid

Size: 3/8 in

Weight: 0.12

Width: 7/8 in