3/8 x 1/2 in. OD Tube x FNPT Stainless Steel Reducing Adapter

You last purchased this on
 
DK-LOK®

DAF-N 3/8 x 1/2 in. OD Tube x FNPT Stainless Steel Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DAF-N 3/8 x 1/2 in. OD Tube x FNPT Stainless Steel Reducing Adapter

  • Fast #
  • Part #DDAF68NS
  • Item #7870590
  • Manufacturer Part #DAF 6-8N-S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
Collection:
DAF-N
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Reducing, Adapter
Height:
1-1/16 in
ISO:
ISO 9001, ISO 14001
Length:
1-21/25 in
Material:
Stainless Steel
Material Type:
316, 316L
Size:
3/8 in
Width:
1-1/16 in