3/8 in. OD Tube x FNPT Stainless Steel Female Bulkhead Connector
DCBF-N 3/8 in. OD Tube x FNPT Stainless Steel Female Bulkhead Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects 3/8 in two ferrule compression to 3/8 in Male NPT
- Barstock construction
- Allows for panel mounting
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- DCBF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Connector, Straight
- Height:
- 3/4 in
- ISO:
- ISO 9001
- Length:
- 56-77/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 5000 psi
- Recommended Valve Application:
- Gas, Liquid
- Weight:
- 0.185 lb