1/4 in. OD Tube x FNPT 316 Stainless Steel Single Adapter Connector
DCFZ-N 1/4 in. OD Tube x FNPT 316 Stainless Steel Single Adapter Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects fractional Tube to male NPT thread
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B31.1, ASME B31.3, ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DCFZ-N
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter, Connector, Single, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 1-41/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- UL Listed:
- No