1/2 x 1-41/100 in. Compression Global 316 Stainless Steel Port Connector
DCP-ASSSY 1/2 x 1-41/100 in. Compression Global 316 Stainless Steel Port Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects two 1/2 in two ferrule compression ports very close together
- Nut & ferrules are pre-swaged on one end
- Eliminates cutting a very short piece of Tube
- Bar stock construction
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Gas, Liquid
- Clean Bagged:
- No
- Collection:
- DCP-ASSSY
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- OD Tube x Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Port Connector, Straight
- Height:
- 31/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-41/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.157 lb