1/2 in. OD Tube Stainless Steel Port Connector
DCPZ 1/2 in. OD Tube Stainless Steel Port Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects two 1/2 in single ferrule compression ports very close together
- Eliminates cutting a very short piece of tube
- Barstock construction
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- DCPZ
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector, Port Connector, Straight
- Height:
- 1-41/100 in
- ISO:
- ISO 9001
- Length:
- 35-81/100 mm
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 6200 psi
- Recommended Valve Application:
- Gas, Liquid
- Weight:
- 0.03 lb
- Width:
- 31/50 in