1/4 in. OD Tube x Weld 1200F 316 and 316L Stainless Steel Male Connector
DCW 1/4 in. OD Tube x Weld 1200F 316 and 316L Stainless Steel Male Connector
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects 1/4 in Tube to 1/4 in pipe
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME SA182, ASME SA479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Cryogenic, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DCW
- End Connection 1:
- OD Tube
- End Connection 2:
- Weld
- End Connections:
- OD Tube x Weld
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Male, Straight
- Height:
- 563/1000 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-49/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 1/4 in
- UL Listed:
- No
- Width:
- 563/1000 in