1/2 in. 185F -65F PTFE Plastic Ferrule

You last purchased this on
 
DK-LOK®

DFS 1/2 in. 185F -65F PTFE Plastic Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DFS 1/2 in. 185F -65F PTFE Plastic Ferrule

  • Fast #
  • Part #DDFS8PE
  • Item #8510958
  • Manufacturer Part #DFS-8-PE
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Component
  • Requires Certification

Specifications

Application:
Low Pressure, Thermocouple
Brand Model Compatibility:
Parker, Swagelok
Clean Bagged:
No
Collection:
DFS
End Connection 1:
OD Tube
FM Approved:
No
Fits Pipe Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Type:
Ferrule
Height:
679/1000 in
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Length:
203/500 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
185
Minimum Temperature:
-65
NSF Certified:
No
Origin:
Global
Size:
1/2 in
UL Listed:
No
Width:
203/500 in