3/8 in. Tube OD x 1/4 in. MPT 316 Stainless Steel Male 45 Elbow Double Ferrule
DLBM 3/8 in. Tube OD x 1/4 in. MPT 316 Stainless Steel Male 45 Elbow Double Ferrule
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DLBM
- Elbow Degree:
- 45 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Male, Elbow
- Material:
- Stainless Steel
- Material Type:
- 316