1/2 in. OD Tube x FNPT 90 Degree Elbow
DLF-N 1/2 in. OD Tube x FNPT 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Oil and Gas, High Pressure, Vacuum
- Collection:
- DLF-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Length:
- 1-53/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Width:
- 1 in