1/2 X 1/4 OD SS COMP 90 ELL
DLR 1/2 X 1/4 OD SS COMP 90 ELL
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CONNECTS 1/2 in TUBE TO 1/4 in TUBE
Specifications
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Oil and Gas, Vacuum, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Ty-lok, Hamlet, Hy-lok
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DLR
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducer, Elbow
- Height:
- 1-69/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-31/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 6200 psi
- Size:
- 1/2 in
- Type:
- ABAYHTFA315A
- UL Listed:
- No
- Weight:
- 0.266 lb
- Width:
- 1-31/50 in