1-1/2 in. OD Tube x MNPT 850F Carbon Steel Male Connector
DMC-N 1-1/2 in. OD Tube x MNPT 850F Carbon Steel Male Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects 1-1/2 in Tube to 1-1/2 in FNPT
Specifications
- ASME:
- ASME B1.20.1, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-105, ASTM A-675 Grade 60-90
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DMC-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Connector, Male, Straight
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 850
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 1-1/2 in
- UL Listed:
- No
- Width:
- 3-1/2 in