1/2 x 3/4 in. OD Tube x MNPT Stainless Steel Reducing Adapter
DMCZ-N 1/2 x 3/4 in. OD Tube x MNPT Stainless Steel Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DMCZ-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 50-1/2 mm
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Pressure - High:
- 7500
- Pressure Class:
- 7500#
- UL Listed:
- No