3/8 x 1/8 in. MNPT Stainless Steel Reducing Connector

You last purchased this on
 
DK-LOK®

DMCZ-N 3/8 x 1/8 in. MNPT Stainless Steel Reducing Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DMCZ-N 3/8 x 1/8 in. MNPT Stainless Steel Reducing Connector

  • Fast #
  • Part #DDMCZ62NS
  • Item #7841982
  • Manufacturer Part #DMCZ-6-2N-S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Cryogenic, Gas, High Pressure, High Vibration, Impulse, Thermal Shock, Vacuum
CE Approved:
Yes
Clean Bagged:
No
Collection:
DMCZ-N
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Fitting Type:
Adapter, Reducing
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Length:
35-3/10 mm
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
Pressure - High:
10000
Pressure Class:
10000#
UL Listed:
No
Width:
11/16 in