1/4 in. MNPT Stainless Steel Vent Plug
DMD 1/4 in. MNPT Stainless Steel Vent Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Bug Screen to prevent insects and debris from entering ports
Specifications
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- DMD
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Vent Plug
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Recommended Valve Application:
- Gas, Liquid
- Weight:
- 0.033 lb