3/8 in. Stainless Steel Hex Nut
DN 3/8 in. Stainless Steel Hex Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Drives ferrules for compression connection
Documents
Specifications
- ASME:
- ASME B13.3, ASME B31.1, ASME SA 182, ASME SA 479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
- Application:
- Cryogenic, Gas, High Pressure, Industrial, Vacuum
- BAA Compliant:
- No
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- DN
- Diameter - Inside 1:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 14.2 mm
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Product Type:
- Nut
- Size:
- 3/8 in
- Weight:
- 0.031 lb
- Width:
- 11/16 in