1/4 in. OD Tube Stainless Steel Calibration Fitting
DPCM 1/4 in. OD Tube Stainless Steel Calibration Fitting
Frequently Purchased Together
Product Details
- DK-Lok calibration fitting connects directly to the bleed port of a differential pressure transmitter
- This helps simplify the calibration process
- Two sizes of threads are available to fit the vent port of Yokogawa/Rosemount, and Honeywell differential pressure transmitters
- The conical metal-to-metal sealing face on the straight thread requires no PTFE tape
Documents
Specifications
- ASTM:
- ASTM A-276
- Collection:
- DPCM
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed -:
- No
- Length:
- 1-69/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Calibration Fitting
- UL Listed:
- No
- Width:
- 9/16 in