1/4 in. OD Tube Union Brass Compression Tee
DT 1/4 in. OD Tube Union Brass Compression Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects three 1/4" tubes at one union intersection
Specifications
- ASME:
- ASME N, ASME NPT, ASME NS
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 Alloy 37700, ASTM B-453 UNS C35300
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- DT
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 1/4 in
- Fitting Type:
- Union, Tee
- Height:
- 1-57/250 in
- ISO:
- ISO 9001
- Length:
- 2-3/25 in
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 3500 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Weight:
- 0.139 lb
- Width:
- 9/16 in