1/2 in. OD Tube x OD Tube x FNPT Stainless Steel Branch Tee
DTBF-N 1/2 in. OD Tube x OD Tube x FNPT Stainless Steel Branch Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA-479
- ASTM:
- ASTM A-276, ASTM A-479
- Application:
- Industrial
- Clean Bagged:
- No
- Collection:
- DTBF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- FNPT
- End Connections:
- OD Tube x OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Double, Branch Tee, Female, Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- UL Listed:
- No