1/4 in. OD Tube x MNPT Branch Brass Compression Tee
DTBF-N 1/4 in. OD Tube x MNPT Branch Brass Compression Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects two 1/4" tubes at one union intersection with 1/4"MNPT branch outlet
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 Alloy 37700, ASTM B-453 UNS C35300
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- DTBF-N
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- OD Tube x MNPT x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/4 in x 1/4 in x 1/4 in
- Fitting Type:
- Male, Branch Tee
- Height:
- 1-57/250 in
- ISO:
- ISO 9001
- Material:
- Brass
- Origin:
- Global
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 4000 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Weight:
- 0.132 lb