3/8 in. OD Tube x OD Tube x MNPT Stainless Steel Branch Tee
DTBM-N 3/8 in. OD Tube x OD Tube x MNPT Stainless Steel Branch Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- CONNECTS 3/8 in TUBE TO 3/8 in FNPT
Specifications
- ASTM:
- ASTM A-182, ASTM A-276, ASTM A-479
- Application:
- High Pressure, Gas, Vacuum, Impulse, Thermal Shock, High Vibration
- Brand Model Compatibility:
- Swagelok, Parker
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- DTBM-N
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- MNPT
- End Connections:
- Compression x Compression x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Male, Branch Tee
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 2-23/50 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 1200
- Minimum Temperature:
- -320
- NSF Certified:
- No
- Origin:
- Global
- Size:
- 3/8 in
- UL Listed:
- No
- Width:
- 2-23/50 in