7/8 in. Tube OD Brass Union Double Ferrule
DU 7/8 in. Tube OD Brass Union Double Ferrule
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Additional Engineering on sealing integrity and swaging action
- Re-usable and predictable quality
- Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
Specifications
- ASTM:
- ASTM F-1387
- Collection:
- DU
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- Fitting Size 1:
- 7/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Fitting Type:
- Union
- Material:
- Brass
- Origin:
- Global