5/16 x 1/8 in. Compression Brass Reducing Union
DUR 5/16 x 1/8 in. Compression Brass Reducing Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects a 5/16" tube to a 1/84" tube.
Specifications
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
- Application:
- Cryogenic, Gas, High Pressure, Vacuum
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- DUR
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 5/16 in x 1/8 in
- Fitting Type:
- Reducing, Union
- Height:
- 5/8 in
- ISO:
- ISO 14001, ISO 9001
- Length:
- 39-87/100 mm
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 2700 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 5/16 in
- Weight:
- 0.077 lb
- Width:
- 5/8 in