3/8 in. FNPT Cap
GC Series 3/8 in. FNPT Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Connects two 3/8" Female NPT threaded ports close together.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- GC Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- Height:
- 1-3/100 in
- ISO:
- ISO 9001
- Length:
- 1-3/10 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 5000 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 3/8 in
- Weight:
- 0.132 lb