1/2 x 1/4 in. FNPT Reducing Hex Coupling
GCGR Series 1/2 x 1/4 in. FNPT Reducing Hex Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Schedule 80 Pressure rated
- Connects a 1/2" Male NPT threaded port to a 1/4" Female NPT threaded port.
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- GCGR Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Hex, Reducer, Coupling
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-37/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 20000 psi
- Temperature Range:
- Up to 100 Deg F (Up to 37.8 Deg C)
- UL Listed:
- No
- Weight:
- 0.331 lb
- Width:
- 1 in