1/2 x 1/4 in. MNPT x FNPT Reducing Hex Bushing
GHB Series 1/2 x 1/4 in. MNPT x FNPT Reducing Hex Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Space-saving therefore less-weight design
- Each fitting is cleaned to remove particles, oil and grease
- Attractive finishes to suit precision equipment
- Male pipe threads are capped to be protected from damages
- Fitting material available in SS316, brass and carbon steel
- Service at greater pressure levels than the traditional class 3000 pipe fitting to ASME B16.11
- Fine NPT pipe thread construction equals or exceeds the requirement of ASME B1.20.1 to ensure maximum thread engagement
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276 Type 316
- Application:
- Cryogenic, Gas, Vacuum
- Clean Bagged:
- No
- Collection:
- GHB Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Bushing, Hex, Reducing
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 27-2/5 mm
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Pressure - High:
- 8200
- Temperature Range:
- Up to 100 Deg F (Up to 37.8 Deg C)
- UL Listed:
- No