3/4 x 1/2 in. MNPT x FNPT Reducing Hex Bushing
GHB Series 3/4 x 1/2 in. MNPT x FNPT Reducing Hex Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-182, ASTM A-276 Type 316
- Clean Bagged:
- No
- Collection:
- GHB Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing, Hex, Bushing
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 1-63/100 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure - Maximum:
- 6300 psi
- Size:
- 3/4 in
- Temperature Range:
- Up to 100 Deg F (Up to 37.8 Deg C)
- UL Listed:
- No
- Width:
- 1-59/1000 in