3/8 x 1/4 in. MNPT x FNPT Reducing Bushing
GHB Series 3/8 x 1/4 in. MNPT x FNPT Reducing Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Schedule 80 Pressure rated
- Connects a 3/8" Female threaded port to a 1/4" Male NPT threaded port
Specifications
- Application:
- Gas, Liquid
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- GHB Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Hex, Reducing, Bushing
- Height:
- 1-81/100 in
- ISO:
- ISO 9001
- Length:
- 1-81/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure - Maximum:
- 7600 psi
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 3/8 in
- Weight:
- 0.079 lb
- Width:
- 3/4 in