1/2 x 2 in. MNPT Hex Brass Nipple
GNL 1/2 x 2 in. MNPT Hex Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects two 1/2" Female NPT threaded ports together over 1" apart.
- Schedule 80 Pressure rated
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B31.1, ASME B31.3
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Clean Bagged:
- No
- Collection:
- GNL
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight
- Height:
- 2 in
- ISO:
- ISO 14001, ISO 9001
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 10000#
- Size:
- 1/2 in
- Temperature Range:
- Up to 100 Deg F (Up to 37 Deg C)
- UL Listed:
- No
- Weight:
- 0.198 lb