1/4 in. Stainless Steel OD Tube Forged Needle Valve
V15 Series 1/4 in. Stainless Steel OD Tube Forged Needle Valve
Frequently Purchased Together
Product Details
- Allows for gradual opening and closing to shutoff
- Chevron cut stem packing design
- Connects two 1/4" tube lines.
- Panel Mountable
- UHMWPE stem packing
- 1/4" Two Ferrule End Connections
Specifications
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- V15 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Double Ferrule
- Flow Rate:
- 0.37 gpm
- Handle Type:
- Knob
- Height:
- 2-9/25 in
- Length:
- 2-27/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 600
- Minimum Temperature:
- -65
- Outlet Size (in):
- 1/4 in
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 5000 psig
- Recommended Valve Application:
- Gas, Liquid
- Size:
- 1/4 in
- Valve Body Style:
- Forged
- Valve Bonnet Type:
- Integral
- Valve Seat Material:
- Metal
- Valve Size:
- 1/4 in
- Valve Type:
- Needle Valve
- Weight:
- 0.291 lb
- Width:
- 687/1000 in