1/8 in. Stainless Steel MNPT Forged Needle Valve
V15 Series 1/8 in. Stainless Steel MNPT Forged Needle Valve
Frequently Purchased Together
Product Details
- Allows for gradual opening, regulating and closing to shutoff.
- Chevron cut stem packing design
- Connects to two 1/4" Female NPT threaded ports.
- Panel Mountable
- 1/8" Male NPT End Connections
Specifications
- Brand Model Compatibility:
- Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
- Collection:
- V15 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Flow Rate:
- 0.09 gpm
- Length:
- 1-13/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 600
- Minimum Temperature:
- -65
- Outlet Size (in):
- 1/8 in
- PipeTubing Size:
- 1/8 in
- Pressure - Maximum:
- 5000 psig
- Recommended Valve Application:
- Gas, Liquid
- Valve Body Style:
- Forged
- Valve Bonnet Type:
- Integral
- Valve Seat Material:
- Metal
- Valve Size:
- 1/8 in
- Valve Type:
- Needle Valve
- Weight:
- 0.278 lb