1/2 in. Stainless Steel OD Tube Check Valve
V33 Series 1/2 in. Stainless Steel OD Tube Check Valve
Frequently Purchased Together
Product Details
- Reliable DK-LOK Tube fitting, NPT and ISO pipe end connections
- Stainless and brass material construction
- Fixed and adjustable cracking pressure
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-479
- Clean Bagged:
- No
- Collection:
- V33 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- ISO:
- ISO 14001, ISO 9001
- Length:
- 3-4/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 3000
- Pressure - Minimum:
- 1 psig
- Recommended Valve Application:
- Chemical Processing, Gas, Oil, Power Generation, Residential
- Temperature Range:
- -18 to 100 Deg F (-28 to 38 Deg C)
- Valve Body Material:
- 316 Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Check Valve