1/2 in. Stainless Steel OD Tube Ball Valve

You last purchased this on
 
DK-LOK®

V81 Series 1/2 in. Stainless Steel OD Tube Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

V81 Series 1/2 in. Stainless Steel OD Tube Ball Valve

  • Fast #
  • Part #DV81CD8TTFLS
  • Item #7842110
  • Manufacturer Part #V81C-D-8T-TF-L-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Blow-out proof design with internally loaded stem
  • Floating ball design providing seat wear compensation
  • Compact bar stock construction for high integrity
  • Standard lever handle, optional butterfly handle
  • Micro-finished ball ensures a leak-tight shut-off on pressure
  • Requires Certification

Documents


Specifications

ASME:
ASME N, ASME NPT, ASME NS
ASTM:
ASTM A-276, ASTM A-276 Type 316, ASTM A-479 Type 316
Clean Bagged:
No
Collection:
V81 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 14001, ISO 9001
Length:
3-49/50 in
Material:
Stainless Steel, Plastic
Material Type:
316, TFM
NSF Certified:
No
Pressure - High:
2000
Recommended Valve Application:
Gas, Oil, Petrochemical, Potable Water
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Barstock
Valve Operator:
Locking Lever Handle
Valve Seat Material:
TFM 1600
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No