1/2 in. Stainless Steel OD Tube Ball Valve
V81 Series 1/2 in. Stainless Steel OD Tube Ball Valve
Frequently Purchased Together
Product Details
- Blow-out proof design with internally loaded stem
- Floating ball design providing seat wear compensation
- Compact bar stock construction for high integrity
- Standard lever handle, optional butterfly handle
- Micro-finished ball ensures a leak-tight shut-off on pressure
Documents
Specifications
- ASME:
- ASME N, ASME NPT, ASME NS
- ASTM:
- ASTM A-276, ASTM A-276 Type 316, ASTM A-479 Type 316
- Clean Bagged:
- No
- Collection:
- V81 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 14001, ISO 9001
- Length:
- 3-49/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, TFM
- NSF Certified:
- No
- Pressure - High:
- 2000
- Recommended Valve Application:
- Gas, Oil, Petrochemical, Potable Water
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Barstock
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- TFM 1600
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No