1 in. Stainless Steel Ball Valve
V81 Series 1 in. Stainless Steel Ball Valve
Frequently Purchased Together
Product Details
- Provides positive shut-off
- Quarter turn actuation
- Connects 1 in. tube
- Floating ball design providing seat wear compensation
- Standard lever handle, optional butterfly handle
- Blow-out proof design with internally loaded stem
- Compact bar stock construction for high integrity
Documents
Specifications
- ASTM:
- ASTM A-276 Type 316, ASTM A-479 Type 316, ASTM B-16
- CE Approved:
- Yes
- Clean Bagged:
- No
- Collection:
- V81 Series
- Connection Type:
- Compression
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Handle Length (in):
- 4-1/25 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 2-7/10 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 14001
- Length:
- 5-23/100 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, PTFE
- Minimum Temperature:
- -22
- NSF Certified:
- No
- Origin:
- Global
- PipeTubing Size:
- 1 in
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Petrochemical, Water
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- Barstock
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 1-1/2 in